Motion
UJ7C1K21M
Close Coupled Pump Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 215JM Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 3480 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #02899429
MFR #UJ7C1K21M
Price$2,224.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 215JM Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 3480 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #02899429
MFR #UJ7C1K21M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,224.65/each

Specifications

Dimensions

  • Frame Size
    215JM
  • Overall Length C Dimension
    22.3 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    133 lbs

Details

  • Applications
    For the Specific Requirements of Centrifugal Pumps
  • Base RPM
    3480 rpm
  • Country of Origin
    MEX
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TE (Totally Enclosed)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Current
    30.30 A
  • Full Load Efficiency
    83.9 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382047108
  • Max Allowable Current
    30.3 A
  • Maximum Speed
    3480 rpm
  • Model
    G69588
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6309-2Z-J/C3
  • Standards Met
    NEMA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382047108

Overview

Mfr description
7 1/2 HP,3480 RPM,UJ7C1K21M,230 V,215JM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought