Overview
Mfr description
7 1/2 HP,1725 RPM,UJ7C2K21P,230 V,215JP
Specifications
- Motor Phase1 ph
- Motor Horsepower7-1/2 hp
- Country of OriginMEX
- Synchronous Rpm1800 rpm
- Motor Supply Voltage230 V
- Frame Size215JP
- Enclosure TypeTE (Totally Enclosed)
- Frequency Rating60 Hz
- Base RPM1725 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeC-Face / Foot
- Full Load Efficiency81.1 %
- Motor Poles4
- DescriptionFor the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
- Description Keyword7-1/2 hp
- Overall Length C Dimension26.1 in
- NEMA Design ClassL
- Service Factor1.15
- Frame MaterialAluminum
- Insulation ClassF
- Weight120 lbs
- Harmonization Code8501.40.6040
- Manufacturer Upc Number786382047139
- UPC_NO786382047139
- Manufacturer Product Page
- ModelG72015
- Motor CategoryClose Coupled Pump Motor
- Max Allowable Current33.5 A
- Product TypesAC Motors
- Opposite Drive End Bearing6205-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data