Motion
UJ7P1GM
Close Coupled Pump Motor - 7-1/2 hp, 3600 rpm, 3 ph, 575 V, 213JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3535 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02899435
MFR #UJ7P1GM
Price$2,414.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 7-1/2 hp, 3600 rpm, 3 ph, 575 V, 213JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3535 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02899435
MFR #UJ7P1GM

Mfr description
7 1/2 HP,3535 RPM,UJ7P1GM,575 V,213JM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,414.66/each

Specifications

Dimensions

  • Frame Size
    213JM
  • Overall Length C Dimension
    19.8 in
  • Service Factor
    1.25
  • Torque
    11.2 ft-lbs
  • Weight
    240 lbs

Details

  • Base RPM
    3535 rpm
  • Country of Origin
    MEX
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.0 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382047153
  • Max Allowable Current
    7.1 A
  • Maximum Speed
    3535 rpm
  • Model
    DT44
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    575 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    A
  • Opposite Drive End Bearing
    6206-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6309-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382047153

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)