Motion
VB60T2B
Vector Drive Motor - Severe Duty - 60 hp, 1800 rpm, 3 ph, 230/460 V, 364T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02899485
MFR #VB60T2B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - Severe Duty - 60 hp, 1800 rpm, 3 ph, 230/460 V, 364T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02899485
MFR #VB60T2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    364T
  • Shaft Diameter
    2.3750 in
  • Weight
    865 lbs

Details

  • 2D Drawing
  • Base RPM
    1785 rpm
  • Description Keyword
    60 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Manufacturer Product Page
  • Motor Category
    Vector Drive Motor (Severe Duty)
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Product Type
    Inverter Vector Duty Motors
  • Synchronous Rpm
    1800 rpm
  • Wiring Diagram

Overview

Mfr description
60 1785 VB60T2B 364T 230/460V BL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought