Motion
VN2T2BC
Vector Drive Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 182TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02899494
MFR #VN2T2BC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 182TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02899494
MFR #VN2T2BC

Mfr description
2 1765 VN2T2BC 182TC 230/460V NV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    182TC
  • Overall Length C Dimension
    14.8 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    122 lbs

Details

  • 2D Drawing
  • Applications
    Conveyors, Hoists, Inverter Powered Applications, Presses
  • Base RPM
    1775 rpm
  • Country of Origin
    USA
  • Description
    Designed for oil and gas manufacturers of production equipment, drilling equipment and refinery equipment, the American Petroleum Institute (API) Monogram Program verifies that manufacturers are operating in compliance with industry standards. Nidec Motor Corporation is one of the first companies to earn the prestigious API®† 547 Monogram. We offer a wide range of oil and gas Motors in addition to the API 547 product including IEEE 841 standard Motors, API 610 pump Motors, vertical Motors and hazardous location Motors manufactured to ensure optimal oil and gas facility uptime.
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.80 / 2.90 A
  • Full Load Efficiency
    89.5 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Product Page
  • Max Allowable Current
    2.9 A, 5.8 A
  • Maximum Speed
    1775 rpm
  • Model
    MKA057
  • Motor Category
    Vector Drive Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Inverter Vector Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    A
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382099725
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)