Motion
WD12AA2PZ7
Washdown Duty Yoke Mount Fan Motor (Painted) - 1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56YZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1700 rpm Base, Yoke Mount, Continuous Duty
MI ITEM #02899504
MFR #WD12AA2PZ7
Price$662.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washdown Duty Yoke Mount Fan Motor (Painted) - 1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56YZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1700 rpm Base, Yoke Mount, Continuous Duty
MI ITEM #02899504
MFR #WD12AA2PZ7

Mfr description
1/2 HP,1700 RPM,WD12AA2PZ7,115/230 V,56Y
  • Class F insulation
  • USDA approved non-toxic white epoxy paint
  • V-Ring rotating lip seal on shaft end
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$662.93/each

Specifications

Dimensions

  • Capacitance
    25 µF
  • Frame Size
    56YZ
  • Overall Length C Dimension
    11.8 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Torque
    24.26 ft-lbs
  • Weight
    32 lbs

Details

  • Applications
    Air Circulators Where Motor is Mounted Directly to Fan Column
  • Base RPM
    1700 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® brand washdown duty motors are designed for use in food processing and other applications where motors are routinely exposed to washdown, certain chemicals, moisture, and humidity. Washdown motors provide durability and flexibility to help maximize uptime and reduce overall operating costs. Offered in painted, paint-free, and all stainless steel, U.S. Motors® brand washdown motors are certified to meet the requirements of the Baking Industry Sanitation Standards (BISSC).
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.90 / 2.90 A
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382059576
  • Max Allowable Current
    2.9 A, 5.9 A
  • Maximum Speed
    1700 rpm
  • Model
    K063FEF4987015B
  • Motor Category
    Yoke-Mount Fan Motor (Painted)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    Washdown Duty Motor
  • Mounting Type
    Yoke
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382059576

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)