Motion
WD13S2ACR
General Purpose Washdown Duty Motor (Painted) - 1/3 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02899513
MFR #WD13S2ACR
List Price$893.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 1/3 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02899513
MFR #WD13S2ACR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$893.09/each for your price

Overview

Mfr description
1/3 HP,1725 RPM,WD13S2ACR,208-230/460 V,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face Flange
  • Full Load Current
    1.90–1.80 / 0.90 A
  • Full Load Efficiency
    80.0 %
  • Motor Poles
    4
  • Description
    U.S. Motors® brand washdown duty motors are designed for use in food processing and other applications where motors are routinely exposed to washdown, certain chemicals, moisture, and humidity. Washdown motors provide durability and flexibility to help maximize uptime and reduce overall operating costs. Offered in painted, paint-free, and all stainless steel, U.S. Motors® brand washdown motors are certified to meet the requirements of the Baking Industry Sanitation Standards (BISSC).
  • Description Keyword
    1/3 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.2 in
  • NEMA Design Class
    B
  • Service Factor
    1.35
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    BISSC, NEMA, USDA
  • Weight
    26 lbs
  • Applications
    Bakeries, Canners, Dairies, Drug and Cosmetic Manufacturers for Sanitary, Food Processing, Meat Packers
  • Harmonization Code
    8501.51.3040
  • Manufacturer Upc Number
    786382075729
  • UPC_NO
    786382075729
  • Manufacturer Product Page
  • Model
    P063GBK4449025B
  • Motor Category
    General Purpose Motor (Painted)
  • Max Allowable Current
    0.9 A, 1.8 to 1.9 A
  • Product Types
    AC Motors
  • Torque
    24.37 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text