Motion
WD2C2PHC
General Purpose Washdown Duty Motor (Painted) - 2 hp, 1800 rpm, 1 ph, 115/230 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Base Mount, Continuous Duty
MI ITEM #02899522
MFR #WD2C2PHC
Your Price$1,449.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 2 hp, 1800 rpm, 1 ph, 115/230 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Base Mount, Continuous Duty
MI ITEM #02899522
MFR #WD2C2PHC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,449.90/each(List $1,739.88)

Overview

Mfr description
2 HP,1725 RPM,WD2C2PHC,115/230 V,56HC

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56HC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Base
  • Full Load Current
    19.60 / 9.80 A
  • Full Load Efficiency
    81.5 %
  • Motor Poles
    4
  • Description
    U.S. Motors® brand washdown duty motors are designed for use in food processing and other applications where motors are routinely exposed to washdown, certain chemicals, moisture, and humidity. Washdown motors provide durability and flexibility to help maximize uptime and reduce overall operating costs. Offered in painted, paint-free, and all stainless steel, U.S. Motors® brand washdown motors are certified to meet the requirements of the Baking Industry Sanitation Standards (BISSC).
  • Description Keyword
    2 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    15.3 in
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    BISSC, NEMA, USDA
  • Weight
    48 lbs
  • Applications
    Bakeries, Canners, Dairies, Drug and Cosmetic Manufacturers for Sanitary, Food Processing, Meat Packers
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    786382047924
  • UPC_NO
    786382047924
  • Manufacturer Product Page
  • Model
    T063DGM1729015B
  • Motor Category
    General Purpose Motor (Painted)
  • Max Allowable Current
    9.8 A, 19.6 A
  • Product Types
    AC Motors
  • Torque
    96.5 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text