Motion
WDS12S2AHC
General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56HC Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02899543
MFR #WDS12S2AHC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56HC Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02899543
MFR #WDS12S2AHC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2 HP,1755 RPM,WDS12S2AHC,208-230/460 V
  • All stainless steel external construction
  • 40°C ambient, NEMA® design B
  • INVERTER GRADE® insulation system (meets NEMA® MG-1 part 31)
  • 303 stainless steel shaft
  • Multiple stainless steel T-type drains
  • Totally enclosed fan cooled (TEFC) except where noted
  • Rust inhibitor on rotor
  • BISSC® certified
  • VBX® bearing isolators by inpro / seal on drive end
  • Double sealed ball bearings
  • Laser-etched oversized nameplate
  • RTV-sealed lead exit holes
  • Moisture-resistant gasketed conduit box with NPT lead holes
  • Easy-to-read connection leads
  • 208-230 / 460V three phase
  • Suitable for food processors, canners, meat packers, bakeries, dairies, drug and cosmetic manufacturers for sanitary, easily cleaned motors

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56HC
  • Enclosure Type
    TE (Totally Enclosed)
  • Frequency Rating
    60 Hz
  • Base RPM
    1755 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Current
    1.80–1.90 / 1.00 A
  • Full Load Efficiency
    78.5 %
  • Motor Poles
    4
  • Description
    U.S. Motors® brand washdown duty motors are designed for use in food processing and other applications where motors are routinely exposed to washdown, certain chemicals, moisture, and humidity. Washdown motors provide durability and flexibility to help maximize uptime and reduce overall operating costs. Offered in painted, paint-free, and all stainless steel, U.S. Motors® brand washdown motors are certified to meet the requirements of the Baking Industry Sanitation Standards (BISSC).
  • Description Keyword
    1/2 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.9 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Stainless Steel
  • Insulation Class
    F
  • Standards Met
    BISSC, NEMA
  • Weight
    34 lbs
  • Applications
    Bakeries, Canners, Dairies, Drug and Cosmetic Manufacturers for Sanitary, Food Processing, Meat Packers
  • Harmonization Code
    8501.51.3040
  • Manufacturer Upc Number
    786382053192
  • Manufacturer Product Page
  • Model
    BK13
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Max Allowable Current
    1 A, 1.8 to 1.9 A
  • Product Types
    AC Motors
  • Torque
    1.5 ft-lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text