Motion
WDS1S2AFCR
General Purpose Washdown Duty Motor (Stainless Steel) - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, C-Face / Footless Mount
MI ITEM #02899545
MFR #WDS1S2AFCR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, C-Face / Footless Mount
MI ITEM #02899545
MFR #WDS1S2AFCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1 HP,1750 RPM,WDS1S2AFCR,208-230/460 V,5

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Washdown Duty
  • Base RPM
    1750 rpm
  • Full Load Current
    3.10–2.90 / 1.40 A
  • Full Load Efficiency
    85.50 %
  • Motor Poles
    4-pole
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.6250 in
  • NEMA Design Class
    B
  • Frame Material
    Stainless Steel
  • Insulation Class
    F
  • Standards Met
    BISSC, NEMA
  • Harmonization Code
    8501.51.6040
  • Weight
    42.37 lbs
  • Applications
    Bakeries, Canners, Dairies, Drug and Cosmetic Manufacturers for Sanitary, Easily Cleaned Motors, Food Processing, Meat Packers
  • Manufacturer Product Page
  • Mounting Type
    C-Face / Footless
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text