Motion
Y13S2BCR
Explosion Proof / Hazardous Location Motor - 1/3 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1765 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #02899650
MFR #Y13S2BCR
Price$981.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 1/3 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1765 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #02899650
MFR #Y13S2BCR

Mfr description
1/3 HP,1765 RPM,Y13S2BCR,230/460 V,56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$981.98/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.6 in
  • Service Factor
    1.00
  • Torque
    1 ft-lbs
  • Weight
    49.367 lbs

Details

  • Base RPM
    1765 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium® efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TE (Totally Enclosed)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    74.0 %
  • Group & Class
    Class I - Group D
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382050016
  • Max Allowable Current
    0.7 A, 1.5 A
  • Maximum Speed
    1765 rpm
  • Model
    B339
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203-2Z-J/C3
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T2B
  • UPC_NO
    786382050016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)