Motion
PSHEY30-N
Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02899757
MFR #PSHEY30-N
Your Price$228.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02899757
MFR #PSHEY30-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$228.17/each(List $262.40)

Overview

Mfr description
PSHEY30-XL-N TAPPED BASE PIL BLK BRG

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    30 mm
  • Bolt Center To Center Length
    76.20 mm
  • Base To Bore Centerline
    42.90 mm
  • Locking Device
    Eccentric Collar
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    82 mm
  • Overall Length
    98 mm
  • Base Width
    40 mm
  • Overall Width
    30 mm
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    19500 N
  • Radial Static Load Capacity
    11300 N
  • Lubrication Type
    Lubrication Fitting
  • Series
    PSHEY
  • UPC_NO
    4054372264597
  • Standards Met
    ABMA 14 - 1991, ABMA 15 - 1991, EN-GJL-200/250 to DIN EN 1561, ISO 3228
  • Weight
    2.61 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text