Motion
AH 24036

SKF
AH 24036

Withdrawal Sleeve - 127 mm Length, 1:30 Taper
MI ITEM #02899793
MFR #AH 24036
Your Price$1,133.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 24036

Withdrawal Sleeve - 127 mm Length, 1:30 Taper
MI ITEM #02899793
MFR #AH 24036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,133.98/each(List $1,360.77)

Overview

Mfr description
AH24036 WITHDRAWAL SLEEVE

Specifications

  • Compatible Bearing Number
    24036
  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    170 mm
  • Overall Length
  • Thread Size
  • Taper
    1:30
  • Lock Nut Number
    KM38
  • Lock Washer Number
    MB34
  • Hydraulic Nut Number
    HMV 38 E
  • Series
    AH240
  • UPC_NO
    7316570751185
  • Weight
    7.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text