Motion
SFB12-CR
Super Linear Guide Round Shaft Pillow Block - 0.75 in Shaft Diameter
MI ITEM #02899941
MFR #SFB12-CR
List Price$589.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Linear Guide Round Shaft Pillow Block - 0.75 in Shaft Diameter
MI ITEM #02899941
MFR #SFB12-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$589.72/each for your price

Overview

Mfr description
SFB12CR

Specifications

  • Pillow Block Type
    Pillow Block
  • Measurement Standard
    Inch
  • Shaft Diameter
    0.75 in
  • Static Load Capacity
    420.0 lbf
  • Dynamic Load Capacity
    420.0 lbf
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications
  • UPC_NO
    662486249252

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text