Specifications
Details
- Product TypeRound Body Non-Repairable Air Cylinders
Overview
Mfr description
NCMB1060-300XC6
- Double acting single rod
- Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
- XC4 Mounts: nose, rear, double end
- XC6 Mounts: nose, rear, double end
- Variety of switches and lead wire lengths
- Optional rubber bumper