Motion
NCMB125-0200-XC6

SMC CORP OF AMERICA
NCMB125-0200-XC6

NCM, Air Cylinder
Mi Item #02899962
MFR #NCMB125-0200-XC6
Price$47.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMB125-0200-XC6

NCM, Air Cylinder
Mi Item #02899962
MFR #NCMB125-0200-XC6

Mfr description
NCMB125-0200-XC6 CYLINDER
  • Double acting single rod
  • Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
  • XC4 Mounts: nose, rear, double end
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.25/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)