Motion
200JM
Classic Rain Jacket - Medium, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #02899993
MFR #200JM
Your Price$11.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Rain Jacket - Medium, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #02899993
MFR #200JM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.79/each(List $14.82)

Overview

Mfr description
200JM CLASSIC .35MM PVC/POLY JACKET
  • 0.35 mm PVC on polyester broadloom fabric
  • Combines the strength and waterproof qualities of PVC with the durability of a polyester backing
  • Black plastic snap storm-fly front
  • Black plastic take-up snaps at the wrists
  • Detachable drawstring hood
  • Rounded collar
  • Two patch pockets with flaps
  • Raglan sleeves
  • Color: Yellow
  • Individually packaged and priced, 40 per case

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Polyester/PVC
  • Color
    Yellow
  • Size
    Medium
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Product Line
    Classic
  • Pattern
    None
  • Chest Size
    52 in
  • Length
    30 in
  • UPC_NO
    45143200924

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text