Motion
K147767-2

TIMKEN
K147767-2

Bearing Spacer - 7.6875 in OD, 1.7500 in Width
Mi Item #02900006
MFR #K147767-2
Price$294.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K147767-2

Bearing Spacer - 7.6875 in OD, 1.7500 in Width
Mi Item #02900006
MFR #K147767-2

Mfr description
K147767
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.95/each

Specifications

Dimensions

  • Outside Diameter  
    7.6875 in
  • Overall Width  
    1.7500 in

Details

  • Manufacturer Upc Number
    053893502427
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893502427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)