Motion
72225C-907A2

TIMKEN
72225C-907A2

Tapered Roller Bearing Assembly - 2.2500 in Bore, 4.8750 in OD, 1.2910 in Cone Width, 2.1875 in Cup Width, Class 2 (Pinion) Tolerance Precision Rating
Mi Item #02900035
MFR #72225C-907A2
Price$1,124.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
72225C-907A2

Tapered Roller Bearing Assembly - 2.2500 in Bore, 4.8750 in OD, 1.2910 in Cone Width, 2.1875 in Cup Width, Class 2 (Pinion) Tolerance Precision Rating
Mi Item #02900035
MFR #72225C-907A2

Mfr description
72225C 907A2 BRG ASSY
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,124.70/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Outside Diameter
    4.8750 in
  • Overall Width
    3.0625 in
  • Weight
    9.16 lbs

Details

  • Abma Precision Rating
    Class 2 (Pinion) Tolerance
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    72225C
  • Description
    72225C 907A2 BRG ASSY
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893794839
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    72000C
  • UPC_NO
    053893794839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)