Motion
JRM58049-90UBD

TIMKEN
JRM58049-90UBD

Tapered Roller Bearing Full Assembly - 2.2700 in Bore, 3.1100 in OD, Class 3 Precision Rating
Mi Item #02900065
MFR #JRM58049-90UBD
Price$482.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JRM58049-90UBD

Tapered Roller Bearing Full Assembly - 2.2700 in Bore, 3.1100 in OD, Class 3 Precision Rating
Mi Item #02900065
MFR #JRM58049-90UBD

Mfr description
JRM58049 90UJ5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.53/each

Specifications

Dimensions

  • Bore Diameter  
    2.2835 in
  • Outside Diameter
    3.1100 in
  • Overall Width
    2.4606 in
  • Weight
    13.23 lbs

Details

  • Abma Precision Rating
    Class 3
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Description
    JRM58049 90UJ5
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893865522
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893865522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)