Motion
709412
VICKERS (DANFOSS) Hydraulic Reducing Valve
Mi Item #02900258
MFR #709412
Price$2,718.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VICKERS (DANFOSS) Hydraulic Reducing Valve
Mi Item #02900258
MFR #709412

Mfr description
XG2V-6GW-10 REDUCING VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,718.57/each

Specifications

Dimensions

  • Overall Length
    176 mm
  • Overall Width
    92 mm

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +158 °F
  • Maximum Flow Rate
    53 gpm
  • Maximum Operating Pressure
    4780 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Subplate Mounted
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)