Motion
709415
VICKERS (DANFOSS) Hydraulic Reducing Valve
Mi Item #02900259
MFR #709415
Price$2,859.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VICKERS (DANFOSS) Hydraulic Reducing Valve
Mi Item #02900259
MFR #709415

Mfr description
XG2V-8CW-10 REDUCING VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,859.63/each

Specifications

Dimensions

  • Overall Length
    176 mm
  • Overall Width
    107 mm

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +158 °F
  • Maximum Flow Rate
    80 gpm
  • Maximum Operating Pressure
    2000 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Subplate Mounted
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)