Motion
76108
Impact Socket - 3-3/8 in Socket, 1 in Drive, 6 PT, Black Oxide, 4-3/16 in OAL, Imperial
MI ITEM #02900334
MFR #76108
List Price$403.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3-3/8 in Socket, 1 in Drive, 6 PT, Black Oxide, 4-3/16 in OAL, Imperial
MI ITEM #02900334
MFR #76108

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$403.09/each for your price

Overview

Mfr description
76108 SKT;1;6P;STD;IMP;3-3/8

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    3-3/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    4-3/16 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Straight
  • Manufacturer Upc Number
    697950179797
  • UPC_NO
    697950179797
  • Manufacturer Catalog
  • Product Brochure
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought