Motion
DF0617LLUCS05/L417

NTN
DF0617LLUCS05/L417

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
Mi Item #02900562
MFR #DF0617LLUCS05/L417
Price$73.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DF0617LLUCS05/L417

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
Mi Item #02900562
MFR #DF0617LLUCS05/L417

Mfr description
DF0617LLUCS05 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.62/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    23 mm
  • Weight
    0.45 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    DF0617LLUCS05 BALL BEARING
  • Manufacturer Upc Number
    4547359594836
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359594836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)