Motion
RT3001
Mechanical Tensioners - Series: RT3000
Mi Item #02900590
MFR #RT3001
Price$167.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Tensioners - Series: RT3000
Mi Item #02900590
MFR #RT3001

Mfr description
RT3001 TENSIONER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.64/each

Specifications

Dimensions

  • Force
    0 to 70 lbs
  • Overall Width
    1.5000 in
  • Weight
    1.833 lbs

Details

  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Product Types
    Belt and Chain Tensioner
  • Rotation
    0 to 70°
  • Series
    RT3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)