Motion
56T8O5306E

LEESON ELECTRIC
56T8O5306E

Air Handling (HVAC) Motor - 1 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 56HZ Frame, OAO Enclosure, 50/60 Hz, 850 rpm Base, Continuous Duty
Mi Item #02900660
MFR #56T8O5306E
Price$993.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T8O5306E

Air Handling (HVAC) Motor - 1 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 56HZ Frame, OAO Enclosure, 50/60 Hz, 850 rpm Base, Continuous Duty
Mi Item #02900660
MFR #56T8O5306E

Mfr description
1HP 900RPM X528 OPAO 208-230/460V 56HZ
  • 70°C ambient;Enclosed shaft end bracket;Vented frame;Continuous duty;Air over;Automatic reset thermal protector;Shaft slinger;Threaded lead exit;Double sealed ball bearings;Flat and keyway on shaft;Voltage Change Device;Combination base
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$993.56/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56HZ
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    17.0600 in, 433.32 mm
  • Overall Length C Dimension
    17.06 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Shaft Length
    5.0600 in;128.52 mm
  • Storage Dimension Height
    8.1200 in;206.24 mm
  • Storage Dimension Length
    19.8800 in;504.95 mm
  • Storage Dimension Width
    10.2500 in;26.03 cm
  • Torque
    6.0 lbs/ft, 8.135 N-m
  • Weight
    49 lbs

Details

  • 2D Drawing
  • Additional Details
    70°C Ambient;Enclosed Shaft End Bracket;Vented Frame;Continuous Duty;Air Over;Automatic Reset Thermal Protector;Shaft Slinger;Threaded Lead Exit;Nameplated 60/50 Hertz;190/380 Volts;At Next Lower Horsepower;Double Sealed Ball Bearings;Flat And Keyway On Shaft;Patented Vcdtm - Voltage Change Device;56H;143T;And 145T Combination Base With 12 Mounting Holes
  • Ambient Temperature Range
    158 °F;70 °C
  • Amps @ Voltage
    5.1-5.3 A;2.65 A at 208-230 V;460 V
  • Applications
    Carrier, Climtrol and York Units, 5 Tons and Larger, Trane
  • Assembly Box Mounting
    W8
  • Base RPM
    850 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1, F#56HZ, RPM:900, 208-230/460V, OPAO
  • Description Keyword
    1 hp
  • Drive End Bearing
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    5.1 to 5.3 A;2.65 A;4.8 A;2.4 A
  • Full Load Current
    5.1-5.3/2.7 A
  • Full Load Efficiency
    74.5 %
  • Full Load Torque
    6 ft-lbs;8.135 N-m
  • Harmonization Code
    8501.51.6040
  • Hp
    1 hp
  • Hz
    50 Hz;60 Hz
  • Insulation Class
    H
  • IP Rating
    10
  • KVA Code
    J
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    X528
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856048974
  • Model
    56T8O5306E
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Shaft Up
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Rigid Base
  • Nameplate
    X528
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    Single Special Extension
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856048974
  • Voltage
    190 V, 208 to 230 V, 380 V, 460 V
  • Volts @ Frequency
    190/380 V @ 50 Hz;208-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)