Motion
6052-M-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 260 mm ID, 400 mm OD, 65 mm Width, Open, Without Snap Ring
MI ITEM #02900706
MFR #6052-M-C3
Your Price$9,734.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 260 mm ID, 400 mm OD, 65 mm Width, Open, Without Snap Ring
MI ITEM #02900706
MFR #6052-M-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,734.89/each(List $11,962.24)

Overview

Mfr description
6052-M-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +200 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Brass
  • Fillet Radius
    3 mm
  • Max Rpm
    2750 rpm
  • Standards Met
    DIN 625-1
  • Series
    60
  • Radial Dynamic Load Capacity
    320000 N
  • Radial Static Load Capacity
    390000 N
  • Manufacturer Catalog Number
    6052-M-C3
  • UPC_NO
    4012801537445
  • Description
    6052-M-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6052-M-C3 Radial/Deep Groove Ball Bearing features 260 mm bore diameter, straight bore, open closure, 400 mm outside diameter, and 65 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought