Motion
85BNR10HTDUELP4Y

NSK CORP, BEARING DIV
85BNR10HTDUELP4Y

High Speed Super Precision Angular Contact Bearing - 80 mm Bore, 125 mm OD, 44 mm Width, 18 ° Contact, Open
Mi Item #02900713
MFR #85BNR10HTDUELP4Y
Price$10,283.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
85BNR10HTDUELP4Y

High Speed Super Precision Angular Contact Bearing - 80 mm Bore, 125 mm OD, 44 mm Width, 18 ° Contact, Open
Mi Item #02900713
MFR #85BNR10HTDUELP4Y

Mfr description
85BNR10HTDUELP4Y BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10,283.74/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    125 mm
  • Overall Height
    44 mm
  • Overall Width  
    44 mm
  • Weight
    4.12 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    85BNR10HTDUELP4Y BRG
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176626142
  • Max Rpm
    26100 rpm
  • Maximum Operating RPM
    26100 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    55000.0 N, 12364.489 lbf
  • Radial Static Load Capacity
    51500 N, 11577.659 lbf
  • Series
    10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176626142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)