Motion
718/530 AMB/P5

SKF
718/530 AMB/P5

Angular Contact Bearing - 530 mm Bore, 650 mm OD, 56 mm Width, Open
MI ITEM #02900980
MFR #718/530 AMB/P5
Your Price$52,073.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
718/530 AMB/P5

Angular Contact Bearing - 530 mm Bore, 650 mm OD, 56 mm Width, Open
MI ITEM #02900980
MFR #718/530 AMB/P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52,073.03/each(List $63,987.34)

Overview

Mfr description
718/530 AMB/P5

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    390 kN
  • Radial Static Load Capacity
    900 kN
  • Max Rpm
    1000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2.5 mm
  • Series
    71
  • Weight
    126.89 lbs
  • UPC_NO
    7316576641114
  • Description
    718/530 AMB/P5
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought