Motion
SG-6-32
Pneumatic Cylinder Mounting Hardware - 6-32 UNF Rod Size, Steel, Galvanized Material
Mi Item #02901085
MFR #SG-6-32
Price$7.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Cylinder Mounting Hardware - 6-32 UNF Rod Size, Steel, Galvanized Material
Mi Item #02901085
MFR #SG-6-32

Mfr description
11127 ROD CLEVIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.99/each

Specifications

Dimensions

  • Rod - Thread Size
    6-32 UNF
  • Thread Size
    6-32 UNF

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • Hardware Type
    Clevis
  • Material
    Galvanized, Steel
  • Mounting Type
    Rod End
  • Replacement Part Type
    Rod Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)