Motion
122 Rope Dressing

FISKE BROTHERS REFINING
122 Rope Dressing

Penetrant/Lubricant - 120 lb, Black Color
Mi Item #02901113
MFR #122 Rope Dressing
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FISKE BROTHERS REFINING
122 Rope Dressing

Penetrant/Lubricant - 120 lb, Black Color
Mi Item #02901113
MFR #122 Rope Dressing

Mfr description
F0027-039 WIRE ROPE GREASE 122 1/4DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    120 lb
  • Weight
    134.00 lbs

Details

  • Application
    General Purpose
  • Color
    Black
  • Composition
    Calcium Hydroxide, Carbon, Fatty Acids, Hydrotreated Heavy Naphthenic Distillates, Petroleum Hydrocarbon Distillates, Sodium Hydroxide, Triglycerides, Wool Wax
  • Type
    Penetrant/Lubricant
  • UPC_NO
    089215000036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)