Overview
Mfr description
37AL-05-250BX HOSE,THERMO 100R7 ORANGE
Specifications
- Nominal Hose Inner Diameter
- Working Pressure3000 psi
- Hose Covering MaterialPolyurethane
- Hose Reinforcement TypeTextile
- Hose Dash Size5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data