Motion
C06000810750M

AS RAYMOND
C06000810750M

Compression Spring - Music Wire Material, End Type - Ground, 0.6000 in OD, 0.7500 in Length, 0.0810 in Wire Size, 165.6000 lb/in Spring Rate
MI ITEM #02901263
MFR #C06000810750M
Your Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C06000810750M

Compression Spring - Music Wire Material, End Type - Ground, 0.6000 in OD, 0.7500 in Length, 0.0810 in Wire Size, 165.6000 lb/in Spring Rate
MI ITEM #02901263
MFR #C06000810750M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.08/each(List $3.54)

Overview

Mfr description
C0600-081-0750M SPRING

Specifications

  • Type Design
    Compression Spring
  • End Type
    Ground
  • Material
    Music Wire
  • Outside Diameter
    0.6000 in
  • Free Length
    0.7500 in
  • Wire Size
    0.0810 in
  • Spring Rate
    165.6000 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C06000810750M
  • Weight
    0.01722 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text