Motion
CL-325-PL-S

CARR LANE MFG CO
CL-325-PL-S

Pliers Clamp - Single Spindle, 8-7/16 in Overall Length
Mi Item #02901265
MFR #CL-325-PL-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-325-PL-S

Pliers Clamp - Single Spindle, 8-7/16 in Overall Length
Mi Item #02901265
MFR #CL-325-PL-S

Mfr description
CL-325-PL-S PLIERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8-7/16 in
  • Throat Depth
    1-25/32 in

Details

  • Adjustment Type
    Single Spindle
  • Handle Material
    Stainless Steel
  • Jaw Material
    Stainless Steel
  • Screw Material
    Stainless Steel
  • Tip Style
    Stainless Steel Hex Head
  • Trigger Release
    Not Trigger Release

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)