Motion
FL211D1

NTN
FL211D1

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron
MI ITEM #02901314
MFR #FL211D1
Price$132.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FL211D1

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron
MI ITEM #02901314
MFR #FL211D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.69/each

Specifications

Dimensions

  • Bolt Center To Center Length
    7.2500 in
  • Compatible Bore Diameter
    2.0000 in, 2.0625 in, 2.1250 in, 2.1875 in, 55 mm
  • Overall Height
    1.6875 in
  • Overall Length Diameter
    8.8125 in
  • Weight
    4.41 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359473407
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    4547359473407

Overview

Mfr description
FL211D1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text