Specifications
Dimensions
- Outside Diameter170 mm
- Shaft Diameter110 mm
- Weight0.92 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934188565
- SeriesUltramite
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)