Motion
CSK15-P
Sprag Clutch - 15 mm Bore, 35 mm OD, 11 mm Length, 14.7 ft-lbs Torque
Mi Item #02901367
MFR #CSK15-P
Price$683.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 15 mm Bore, 35 mm OD, 11 mm Length, 14.7 ft-lbs Torque
Mi Item #02901367
MFR #CSK15-P

Mfr description
CSK 15 P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$683.13/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Bore Size
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Length
    11 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Dynamic Load Capacity
    1665 lb
  • Lubrication
    Grease
  • Max Rpm
    8400 rpm
  • Maximum Speed
    8400 rpm
  • Series
    CSK
  • Torque Capacity
    14.7 ft-lbs
  • UPC_NO
    786582696397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)