Motion
L2M2
L-Series Pneumatic Plug - Steel Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #02901409
MFR #L2M2
Price$4.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L-Series Pneumatic Plug - Steel Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #02901409
MFR #L2M2

Mfr description
L2M2 PERFECTION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.52/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Body Size
    1/4 in
  • Hex
    0.56 in
  • Length
    2.25 in

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Burst Pressure
    5000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Male Thread
  • Hose Connection Type
    Male NPT
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Lincoln
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)