Motion
6796
Chiller/Cooling Tower Motor (Multi Speed) - 3/4 hp / 1/4 hp, 1200 rpm / 1800 rpm, 1 ph, 230 V, 56Y Frame, OPEN Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, Continuous Duty
Mi Item #02901489
MFR #6796
Price$493.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor (Multi Speed) - 3/4 hp / 1/4 hp, 1200 rpm / 1800 rpm, 1 ph, 230 V, 56Y Frame, OPEN Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, Continuous Duty
Mi Item #02901489
MFR #6796

Mfr description
3/4 HP,1725 / 1140 RPM,6796,230 V,56Y
  • Re-oilable bearings
  • Class B insulation
  • CW rotation shaft end
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.59/each

Specifications

Dimensions

  • Frame Size
    56Y
  • Overall Length C Dimension
    33 in
  • Service Factor
    1.00
  • Torque
    15.92 ft-lbs
  • Weight
    19.8 lbs

Details

  • Base RPM
    1140 rpm - 1725 rpm
  • Country of Origin
    MEX
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    3/4 hp / 1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382006440
  • Max Allowable Current
    2.2 A, 5.0 A
  • Maximum Speed
    1725 rpm
  • Model
    S063JGF8080011B
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Horsepower
    3/4 hp / 1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Synchronous Rpm
    1200 rpm / 1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382006440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)