Motion
5836
Blower/Fan Motor - 1/3 hp, 1200 rpm, 1 ph, 208-230 V, 48YZ Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Ring / Stud Mount, Continuous Duty
MI ITEM #02901546
MFR #5836
List Price$294.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/3 hp, 1200 rpm, 1 ph, 208-230 V, 48YZ Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Ring / Stud Mount, Continuous Duty
MI ITEM #02901546
MFR #5836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$294.52/each for your price

Overview

Mfr description
1/3 HP,1075 / 4 SPD,5836,208-230 V,48Y
  • 2-1/4" diameter hub rings with kit for 2-1/2" included
  • Applications: Designed for use on direct drive fans and blowers

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    48YZ
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    1075 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Ring / Stud
  • Thermal Protection
    Automatic Reset
  • Full Load Efficiency
    66.4 %
  • Motor Poles
    6
  • Number Of Speeds
    4
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    1/3 hp
  • Overall Length C Dimension
    11.6 in
  • NEMA Design Class
    N
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    A
  • Weight
    14 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382064211
  • UPC_NO
    786382064211
  • Manufacturer Product Page
  • Model
    K055KDB9445022B
  • Motor Category
    Blower/Fan Motor
  • Max Allowable Current
    2.2 to 2.3 A
  • Product Types
    AC Motors
  • Torque
    26.93 ft-lbs
  • Opposite Drive End Bearing
    Self-Aligning Bearing (SAB)
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text