Motion
1341
Blower/Fan Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 42Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1050 rpm Base, Ring / Stud Mount, Continuous Duty
MI ITEM #02901584
MFR #1341
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 42Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1050 rpm Base, Ring / Stud Mount, Continuous Duty
MI ITEM #02901584
MFR #1341

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/4 HP,1050 RPM,1341,115 V,42Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    42Y
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    1050 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Ring / Stud
  • Thermal Protection
    Automatic Reset
  • Full Load Efficiency
    38.8 %
  • Motor Poles
    6
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium® efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    1/4 hp
  • Overall Length C Dimension
    8.7 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    11 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382063054
  • Manufacturer Product Page
  • Model
    F048FHP2682021B
  • Motor Category
    Blower/Fan Motor
  • Max Allowable Current
    8.9 A
  • Product Types
    AC Motors
  • Opposite Drive End Bearing
    Sleeve
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought