Motion
3313-DA
Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Open, 45 ° Contact Angle, C0
MI ITEM #02901631
MFR #3313-DA
Your Price$1,278.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Open, 45 ° Contact Angle, C0
MI ITEM #02901631
MFR #3313-DA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,278.03/each(List $1,466.67)

Overview

Mfr description
3313-DA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    45 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    139000 N
  • Radial Static Load Capacity
    137000 N
  • Operating Temperature Range
    -30 to +150 °C
  • Cage Material
    Steel
  • Max Rpm
    5100 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2.1 mm
  • Series
    3300
  • Standards Met
    DIN 628-3
  • UPC_NO
    4012801196796
  • Description
    3313-DA
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought