Motion
47315
Keyless Bushings - 2.7500 in ID, 4.3307 in OD, 1.5940 in LTB
Mi Item #02901725
MFR #47315
Price$110.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 2.7500 in ID, 4.3307 in OD, 1.5940 in LTB
Mi Item #02901725
MFR #47315

Mfr description
B602212 B106 2-3/4" KEYLESS LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.42/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10 x 30
  • Bore Diameter
    2.7500 in
  • Bore Size
    2.7500 in
  • Hub Contact Pressure
    19337
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    29831 lbs
  • Outside Diameter  
    4.3307 in
  • Overall Length
    1.5940 in
  • Screw Size
    M10 x 30
  • Weight
    3.800 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    B602212
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    3418 ft lb
  • Number Of Locking Screws
    8
  • UPC_NO
    662345044479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)