Motion
505000
5-MSP Submersible Utility Pump - 20 gpm, 26 ft of Head, 1 in FNPT Discharge, 1/6 hp
MI ITEM #02901758
MFR #505000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-MSP Submersible Utility Pump - 20 gpm, 26 ft of Head, 1 in FNPT Discharge, 1/6 hp
MI ITEM #02901758
MFR #505000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
505000 (5-MSP) PUMP

Specifications

  • Type Design
    Submersible Utility
  • Maximum Flow Rate
    20 gpm
  • Max ft of Head
    26 ft
  • Discharge
    1 in FNPT
  • Horsepower
    1/6 hp
  • Voltage
    115 V
  • Phase
    1
  • Frequency
    60 Hz
  • Impeller Material
    Nylon
  • Pump Body Material
    Epoxy Coated Cast Aluminum
  • Wetted Materials
    Nylon Impeller
  • O Ring Material
    Nitrile
  • Seal
    Fluoroelastomer (FKM)
  • Shaft Material
    Stainless Steel
  • Cord Length
    10 ft
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought