Motion
521H45A
Linear Guide Standard Ball Profile Rail - Series: 500, 45 mm Rail, 1500 mm Max Length, Bolt Up from Bottom
MI ITEM #02901880
MFR #521H45A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Profile Rail - Series: 500, 45 mm Rail, 1500 mm Max Length, Bolt Up from Bottom
MI ITEM #02901880
MFR #521H45A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
521H45A RAIL PER MM

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    H Grade, A Style Precision
  • Rail Style
    Bolt Up from Bottom
  • Maximum Length
    1500 mm
  • Overall Height
    37 mm
  • Nominal Rail Size
    45 mm
  • Accuracy Class
    High Grade
  • Operating Temperature Range
    -40 to 80º C
  • Overall Width
    45 mm
  • Rail Screw Size
    M12
  • Series
    500
  • Weight
    5.9133 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought