Motion
NAH20AN-K NH20 K1

NSK CORP, BEARING DIV
NAH20AN-K NH20 K1

Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 20 mm Rail Size
Mi Item #02902094
MFR #NAH20AN-K NH20 K1
Price$234.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NAH20AN-K NH20 K1

Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 20 mm Rail Size
Mi Item #02902094
MFR #NAH20AN-K NH20 K1

Mfr description
NAH20AN-L NH20 L1 SEAL CLEARANCE SLIDER
  • Interchangeable Series: NH
  • AN Ball Slide Shape Code
  • Equipped with NSK K1 Seal Kit.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.77/each

Specifications

Dimensions

  • Overall Length
    2.7500 in

Details

  • Measurement Standard
    Metric
  • Series
    NH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)