Motion
PE-3003
Oil Pump - Air Operated Pump, Electric Pump, Oil, 0.20 in³/s Flow Rate, 3 L Compatible Container Size
Mi Item #02902258
MFR #PE-3003
Price$2,464.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Electric Pump, Oil, 0.20 in³/s Flow Rate, 3 L Compatible Container Size
Mi Item #02902258
MFR #PE-3003

Mfr description
PE-3003 SERIES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,464.59/each

Specifications

Dimensions

  • Compatible Container Size
    3 L
  • Outlet Thread Connection
    5/16-24 (Female) in

Details

  • Flow Rate
    0.20 in³/s
  • Lubrication Type
    Oil
  • Max Operating Temperature
    +120 °F
  • Maximum Operating Pressure
    100 psi
  • Min Operating Temperature
    +32 °F
  • Output
    3.33 cc/sec
  • Pump Material
    Plastic
  • Pump Type
    Air Operated Pump, Electric Pump
  • Series
    PE-30
  • Voltage
    110 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)