Motion
1020T41 ADJ SPRING SET

FALK
1020T41 ADJ SPRING SET

Grid Coupling Component - Adjusting Spring Set, 1020 Coupling Size Code
Mi Item #02902287
MFR #1020T41 ADJ SPRING SET
Price$95.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T41 ADJ SPRING SET

Grid Coupling Component - Adjusting Spring Set, 1020 Coupling Size Code
Mi Item #02902287
MFR #1020T41 ADJ SPRING SET

Mfr description
1020T41 ADJ SPRING SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.13/each

Specifications

Dimensions

  • Coupling Size Code
    1020
  • Weight
    0.14 lbs

Details

  • Compatible Part Number
    1020T41
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934087936
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934087936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)