Motion
1020/1030-1070T41-2 FRICT SEG SET

FALK
1020/1030-1070T41-2 FRICT SEG SET

Grid Coupling Component - 1020 Coupling Size Code
Mi Item #02902294
MFR #1020/1030-1070T41-2 FRICT SEG SET
Price$458.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020/1030-1070T41-2 FRICT SEG SET

Grid Coupling Component - 1020 Coupling Size Code
Mi Item #02902294
MFR #1020/1030-1070T41-2 FRICT SEG SET

Mfr description
1020T41&1030-1070T41-2 FRICTION SEGMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$458.32/each

Specifications

Dimensions

  • Coupling Size Code
    1020
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.0000 in
  • Weight
    0.52 lbs

Details

  • Compatible Part Number
    1020T41, 1030T41, 1070T41
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934088216
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934088216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)