Motion
5610111010

AVENTICS
5610111010

Standard Air Regulator - 1.45 to 87 psi
Mi Item #02902322
MFR #5610111010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5610111010

Standard Air Regulator - 1.45 to 87 psi
Mi Item #02902322
MFR #5610111010

Mfr description
5610111010 ND4 EP 0-6BAR 4-20MA 4-20MAF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Fluid Comp
    Air
  • Max Operating Temperature
    122 °F
  • Maximum Operating Pressure
    116 psi
  • Maximum Set Pressure
    87 psi
  • Min Operating Temperature
    41 °F
  • Minimum Set Pressure
    1.45 psi
  • Operating Temperature Range
    41 to 122 °F
  • Port Gender
    Female
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    1.45 to 87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)